Packer Bottles, Vacuum and Ionized, Amber, Wide Mouth, Qorpak
Catalog #: 10818-478
Supplier: Qorpak
Specifications
- Cap Size:45-400
- Cap Type:Unlined White Polypropylene
- Capacity:250 ml (8.5 oz.)
- Supplier No.:260304
Specifications
About this item
The vacuum and ionized cleaning process removes contaminants such as loose dirt, carton lint, aerosols, and fine glass particles.
- Saves time, no need to waste valuable time rinsing and drying bottles
- Seals cleanliness into each individual bottle
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Then the air passes through an absorbent filter to remove gases. A vacuum then draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. The air inside the bottle will not interfere with your product in any way.
Customers Who Bought This Also Bought