Order Entry
ContactUsLinkComponent
Balances SPX123
Scout® Portable Topload Balance with Draftshield, OHAUS®
Catalog #: 10812-426
Supplier:  Ohaus
cUL Listed
CSA Certified
UL Listed
Balances SPX123
Scout® Portable Topload Balance with Draftshield, OHAUS®
Catalog #: 10812-426
Supplier:  Ohaus
cUL Listed
CSA Certified
UL Listed

Specifications

  • Description:
    Scout® Model SPX123, Portable Topload Balance with Draftshield
  • Readability:
    0.001 g
  • Weighing Capacity:
    120 g

Specifications

About this item

Ideal for laboratory and industrial applications, the OHAUS® Scout® comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units, and application modes. Geared for high performance in any facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

  • Bright Backlit LCD and 4-Button Control
  • Superior Overload Protection and Impact-Resistant Pan Support

Additional standard features include; transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low battery indicator, auto shut-off, user selectable printing options, and user selectable communication settings.

Applications include Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, and Mole Weighing.

Certifications: IEC/EN 61010-1; CAN/CSA C22.2 No. 61010-1; UL Std. No. 61010-1, IEC/EN 61326-1 Class B; FCC Part 15 Class B; Industry Canada ICES-003 Class B.
Ordering information: Includes AC adapter (4 AA batteries not included).
Customers Who Bought This Also Bought