VWR® 12" Test Sieves, Full Height, All Stainless Steel
Catalog #: 10811-600
Supplier: VWR International
Specifications
- Mesh Size:106 µm (0.0041")
- USA Series:#140
Specifications
About this item
VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.
- Full Height (31/4") sieves
- Highly durable
- Ideal for sieving applications requiring a larger sample size
- Stainless steel construction
Each sieve bears a traceable serial number and comes with a certificate of compliance verifying the sieve was made in compliance to the current ASTM E11 and ISO 3310 specifications. Sieve pans, sieve covers, sieve brushes, and Centerline® sieve inspection or calibration certificates are available as accessories.
Certifications: Each serialized sieves comes with a dated ASTM E11 Certificate of Compliance.
BodyTextAccessories: Pans are available in half height (1-5/8") or full height (31/4") formats, in brass or stainless steel. Pans with extended rims can be used for running multiple tests simultaneously. Sieve brushes are available in a variety of options, with brush head coarseness and handle design and construction being major decision factors.
Ordering information: Sieves are available in half height (15/8"), intermediate height (2") or full height (31/4"). Sieve height/depth is measured from the frame rim to the sieve cloth. Sieve Certification, Pans, and Covers must be ordered separately.
Customers Who Bought This Also Bought