Glass Bottom Culture Dishes, Matsunami Glass
Catalog #: 10810-056
Supplier: Matsunami Glass
Specifications
- Ø:35 mm
- Description:Glass Bottom Dish
- Size:Glass Diameter: 14 mm, Glass Thickness: 1 (0.13-0.16 mm)
- Cat. no.:10810-056
- Surface Treatment:Uncoated
- Supplier No.:D35-14-1-U
Specifications
About this item
Matsunami sterilized 35mm glass bottom dishes let users maintain cultures directly on the highest quality cover glass
Designed for use with inverted, fluorescence, and laser microscopes. These standard sized 35mm dishes are available uncoated or coated with either Poly-D-Lysine (PDL) or collagen. EOG sterilized.
The inherent hydrophilic glass surface allows for easy in-lab application of surface coatings.
Customers Who Bought This Also Bought