ESD Inspection Gloves, Transforming Technologies
Catalog #: 10809-024
Supplier: Transforming Technologies
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove size:XL
- Length:22.2 cm (8 11/16")
- Description:ESD Inspection Gloves, Palm Coated
- Disposable / reusable:Reusable
- Cat. no.:10809-024
- Supplier No.:GL4505P
Specifications
About this item
Transforming Technologies ESD inspection gloves are designed to be worn when handling ESD susceptible items.
- Breathable
- Laundered for repeated use
Gloves are manufactured from a nylon and conductive carbon fabric, and feature finished rolled cuffs. Tip or palm coatings consist of micro-foamed polyurethane coating.
They are made with a dissipative nylon to reduce charge generation. A seamless fine gauge knit construction makes it the most breathable glove available. Available in plain, polyurethane finger tip coated, or polyurethane palm coated formats.
Certifications: Inspection gloves offer a resistance of 10⁶ - 10⁸ per ANSI/ESD SP15.1.
Packaging: Sold in packs of 12, one size per pack.
Customers Who Bought This Also Bought