ESD Safe, Medium Temperature Hot Glove, 14", Transforming Technologies
Catalog #: 10808-986
Supplier: Transforming Technologies
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:M
- Length:35.6 cm (14")
- Description:ESD Safe Polyester Hot Glove
- Cat. no.:10808-986
- Supplier No.:GL9102
Specifications
About this item
Great static control and heat protection are ensured in one cleanroom compatible glove.
- These gloves use a polyester knit fabric suffused with carbon fiber
- Heat protection is enhanced with a 100% inner tricot knit polyester fabric liner and a full 35.6 cm (14") length
- A cuff mounted grounding snap is also included
Designed for use with printed circuit boards, hybrid circuits, semiconductors, and other processes, the GL9100 series ESD safe hot glove provides static protection without compromising cleanliness. Gloves resist heat up to 150 °C (302 °F).
Customers Who Bought This Also Bought