ESD Safe, High Temperature Hot Glove, 11 - 16", Transforming Technologies
Catalog #: 10808-970
Supplier: Transforming Technologies
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Length:28 cm (11")
- Description:ESD Safe Nomex Hot Glove
- Cat. no.:10808-970
- Supplier No.:FG2603
Specifications
About this item
Ensure static protection and heat protection in a cleanroom compatible glove
- 99% Nomex® woven fabric suffused with 1% carbon fiber
- Heat resistant up to 300 °C (572 °F)
The FG series gloves use monofilament Nomex® woven fabric suffused with carbon fiber. Heat protection is enhanced with a 100% inner insulating tricot knit polyester fabric liner.
Customers Who Bought This Also Bought