VWR® Kelly Hemostatic Forceps
Catalog #: 10807-438
Supplier: VWR International
Specifications
- Length:140 mm (5.5")
- Description:VWR® Kelly Hemostatic Forceps
- Material:Surgical Grade Stainless Steel
- Curvature:Straight
- Cat. no.:10807-438
- Jaw Type:Half serrated
Specifications
About this item
VWR® Kelly Hemostatic Forceps are constructed of surgical-grade stainless steel.
- Passivated
- Box-lock joint
- Fully autoclavable
- Half-serrated jaws
- Rockwell hardness (HRC): 40–45
These forceps can be sterilized by EtO/gamma radiation.
Customers Who Bought This Also Bought