VWR® Bone Cutting Shears
Catalog #: 10806-300
Supplier: VWR International
Specifications
- Length:140 mm (5.5")
- Sterility:Non sterile
- Description:VWR® Bone Cutting Shears
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Surgical Grade Stainless Steel
- Cat. no.:10806-300
Specifications
About this item
Surgical Grade Stainless Steel.
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Customers Who Bought This Also Bought