Order Entry
ContactUsLinkComponent
VWR* Inoculating Nichrome loop, 8inch handle, Diameter: 4mm braided/twisted wire
VWR® Nichrome/Aluminum Innoculating Loops
Catalog #: 10806-228
Supplier:  VWR International
VWR* Inoculating Nichrome loop, 8inch handle, Diameter: 4mm braided/twisted wire
VWR® Nichrome/Aluminum Innoculating Loops
Catalog #: 10806-228
Supplier:  VWR International

Specifications

  • Form:
    Twisted wire
  • Length:
    Handle: 203 mm (8"), Wire: 76 mm (3")
  • Description:
    Innoculating Loop, with 4 mm Loop Hole
  • Material:
    Aluminum Handle/Nichrome Wire
  • Cat. no.:
    10806-228
  • Gauge:
    26

Specifications

About this item

VWR® Nichrome/Aluminum Innoculating Loops consist of a nichrome wire loop mounted to an aluminum handle.

  • Passivated
  • 203 mm (8") handles, available with insulation
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

The aluminum handle is available in either an insulated or non-insulated format. Innoculating loops are available in a variety of gauges, loop hole sizes, and wire types to accommodate an array of laboratory requirements.

Customers Who Bought This Also Bought