VWR® Pean Hemostatic Forceps
Catalog #: 10806-186
Supplier: VWR International
Specifications
- Length:184 mm (7.25")
- Description:VWR® Pean Hemostatic Forceps
- Material:Surgical Grade Stainless Steel
- Curvature:Straight
- Cat. no.:10806-186
- Jaw Type:Full serrated
Specifications
About this item
VWR® Pean Hemostatic Forceps are constructed of surgical grade stainless steel
- Passivated
- Box-lock joint
- Surgical grade
- Rockwell Hardness (HRC): 40–45
- Fully autoclavable
- Compatible with Gamma/ETO/Autoclavable sterilization methods
These instruments are compatible with a variety of sterilization methods, and are available in an assortment of lengths and jaw types.
Customers Who Bought This Also Bought