Economy 4" High Shelf Bin Shelving System, Quantum Storage Systems
Catalog #: 10805-484
Supplier: QUANTUM STORAGE SYSTEMS
Specifications
- No. of Shelves:13
- Color:Red
- Description:Steel Shelving Bin System
- Bin Dimensions:17⅞×6⅝×4"
- Cat. no.:10805-484
- Shelf Dimensions:18×36×75"
- Supplier No.:1875-104RD
- No. of Bins:60
Specifications
About this item
Economincal small parts storage systems feature open hopper front bins with a labeling area to provide fast access to stored items.
- All-in-one unit is easy to clean and will not rust or corrode
- Heavy-duty, high-grade shelving offers a 400 lbs. weight capacity per shelf
- 36" wide shelving has a smooth powder coat finish
BodyTextAccessories: Keep items separated in bin using dividers, provides additional storage options.
Ordering information: Bins are available in six colors.
Customers Who Bought This Also Bought