Precision™ General Purpose Water Baths, Thermo Scientific
Catalog #: 10805-306
Supplier: THERMO FISHER SCIENTIFIC MX
cUL Listed
UL Listed
Specifications
- Description:Precision 5L GP Water Bath
- Heating Capacity:300 W
- Exterior W×D×H:24.6 x 35.5 x 23.2 cm (9.7 x 14 x 9.1")
- Capacity:5 L (1.3 gal.)
- Supplier No.:TSGP05
- Electrical:100-115V/200-230V, 50/60Hz
- Temperature range:Ambient to 100 °C
- Temperature uniformity:±0.2°C
- Temperature stability:±0.1°C
Specifications
About this item
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C
These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.
Certifications: cULus Listed, CE compliant, US FDA Class I Medical Device.
Delivery: Supplied with Clear-Polycarbonate Lid, Diffuser Tray, Power Cord, Yellow Duck.
Customers Who Bought This Also Bought