To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cap Size:53 mm Dia.
- Capacity:90 ml
- Sterility:Sterile
- Cat. no.:10803-984
- Cap Color:Orange
Specifications
About this item
The VWR® Dual Click line of specimen containers are manufactured from virgin medical grade propylene, and the Dual Click design features two audible and tactile “clicks” to let the user know the lid is properly secured.
- Virgin medical grade propylene construction
- Audible and tactile clicks ensure a secure seal
- Available in sterile and nonsterile formats
Dual Click closures ensure safe specimen transport
Sterile Dual Click specimen containers are sterilized using E-Beam sterilization. Individually wrapped sterile Dual Click containers are also available for the ultimate in sterility assurance. Certificates of sterility are available for all sterile products. Container 10804-046 also includes a sodium thiosulfate tablet for water testing procedures.
Once the specimen is collected, a simple turn of the closure will give the user assurance that the seal is fully engaged with a “click” sound. The second “click” ensures 95 kPa compliance for pneumatic tube transportation. All containers are manufactured in the USA.