Life Latch® New Generation Pails and Lids, M&M Industries
Catalog #: 10803-732
Supplier: M&M Industries
Specifications
- Capacity:7.6 L (2 gal.)
- Description:Life Latch® New Generation pail
- Height:206.5 mm (8.1")
- Cat. no.:10803-732
- Supplier No.:320500
- Diameter:254 mm (10") (top)
Specifications
About this item
User friendly screw-top pail for ultimate product protection.
- Moisture-resistant, air-tight seal
- White screw-top pail supplied with white gasketed lid
- FDA grade raw materials
- 8 color offset printing
- Tamper evident
- Patented "no gasket cover" allows products to breathe
Wall thickness: 0.05 - 0.09"
Certifications: UN certified for solid groups II and III.
Customers Who Bought This Also Bought