Ladies 38" Knot Button iPad® Labcoats, White Swan/Meta
Catalog #: 10024-616
Supplier: White Swan
Specifications
- Clothing Size:10
- Garment application:Laboratory
- Garment fit:Regular
- Gender:For ladies
- Length:38"
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:100% easy care cotton twill
- Cat. no.:10024-616
- Supplier No.:763-011-10
Specifications
About this item
These labcoats feature five pockets (two lower patch pockets, a breast pocket with pen stitch, an inside cell and inside iPad® pocket).
- Made of 100% easy care cotton twill
- Hand access slits
The iPad ® pocket comfortably and securely holds an iPad® in the labcoat. Sewn down back belt with accent darts.
Customers Who Bought This Also Bought