Automation Tips for Fluent and Freedom EVO Instruments using LIHA, FCA Heads
Catalog #: CA10024-196
Supplier: TECAN US INC. CA
Specifications
- Volume:5000 µl
- Tip Color:Black
- Cat. no.:CA10024-196
- Filter:+
- Sterile:-
- Tip Style:Single stack, ANSI/SLAS
- For Use With:LIHA, FCA
- Supplier No.:30059898
Specifications
About this item
LiHa Disposable Tips have been carefully designed and validated to work specifically with Liquid Handling Arms™ on all Tecan platforms.
- Produced to stringent standards of quality and reproducibility, ensuring reliable liquid handling performance
- Manufacturing is automated in a controlled environment, using state of the art production processes, integrated quality controls procedures and premium raw materials
Tips are available in hanging format as well as single stack.
Customers Who Bought This Also Bought