To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Red Tip
- Description:Sodium Heparinized
- Cat. no.:10022-156
- Supplier No.:51613
Specifications
About this item
Glass capillary tubes are designed for both safe blood collection as well as accurate micro-hematocrit determinations
- IØ: 1.15 mm (±0.05 mm)
- OØ: 1.5 mm (±0.05 mm)
- Length: 75 mm (±0.05 mm)
- Volume: 75 µl
- Spin Rate: 14500 rpm for 5 Minutes
Tubes are available plain or with an anticoagulant (sodium or ammonium heparin) to prevent blood from clotting. All tubes feature color-coded ends to easily identify the plain and heparin treated tubes.
Precision molded, tubes provide excellent sample retention during centrifugation. In addition, the tubes fill rapidly without affecting specimen integrity.