Corning® LSE™ 6 Liter Digital Water Bath, Corning
Catalog #: 10020-984
Supplier: Corning
Specifications
- Capacity:6 L
- Control type:PID Control
- Description:Digital Water Bath, 6L, 120V
- Cat. no.:10020-984
- Supplier No.:6783
- Temperature range:Ambient +5°C to 99°C
- Ext. W×D×H:14.9×11.4×9.0"
- Heating capacity:500 W
- Int. W×D×H:11.81×5.94×5.90"
- Weight:19 lbs./8.6 kg
Specifications
About this item
The Corning LSE Digital Water Bath is a personal-sized bath constructed from corrosion resistant stainless steel
- Compact design
- Stainless steel chamber and cover
- Powerful 500W heater programmed by LED digital controller
- Precise temperature control by hydraulic thermostat
The seamless chamber can accommodate up to 6 liters of water or can serve as a dry bath when using thermal beads. Temperature can be set from between ambient +5°C and 99°C and easily monitored on the digital display. A stainless steel gable cover is also included, which helps retain heat and minimize evaporation.
Chamber capacity: 3 x 250 mL flasks
Certifications: CE marked.
Customers Who Bought This Also Bought