Specifications
- Accuracy:≤±0.5%
- Volume:5 - 50 ml
- Description:Digital volume adjustment, without recirculation valve
- Cat. no.:10018-996
- Precision:≤±0.1%
- Supplier No.:4630360
Specifications
About this item
Fixed volume or variable volume, analogue-adjustable or digital easy calibration.
- With or without recirculation valve
- Autoclavable at 121 °C
- Three different models of volume adjustment available: fixed (fixed-volume for standard applications; simple calibration adjustment with supplied tool), analog (analog volume display, fast volume adjustment; simple calibration adjustment with supplied tool) and digital
- Digital EASY CALIBRATION: Easy to read digital display; dispensing volume can be set accurately and reproducibly. Easy calibration technique for adjustment in seconds without tools; alteration of factory setting is automatically indicated
- Easy to calibrate and adjust in order to comply with ISO 9001 and GLP guidelines; alteration of factory setting is automatically indicated
Dispensette® S Organic is ideal for dispensing organic solvents such as chlorinated and fluorinated hydrocarbons like trichlorotrifluoroethane and dichloromethane, or acids like concentrated HCl and HNO₃ (except for HF), as well as for trifluoroacetic acid (TFA), tetrahydrofurane (THF), and peroxides. For dispensing hydrofluoric acid (HF), we recommend the use of the Dispensette® S Trace Analysis bottle-top dispenser with platinum-iridium valve spring. Parts that are in contact with the liquid are made from borosilicate glass, ceramic, tantalum, ETFE, FEP, PFA, PTFE and PP (discharge tube safety screw cap). Colour code: yellow.
* Special fixed volumes: 0.5 to 100 ml (please state when ordering)!