VWR® Basic Refrigerators with Glass Doors and Natural Refrigerant
Catalog #: 10018-864
Supplier: VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed
Specifications
- Temperature Range:3...5 °C (37...41 °F)
- Description:VWR® refrigerator, Basic, white
- Environmentally Preferable:Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient
- Cat. No.:10018-864
- Electrical:115 V, 8.5 A
- Compressor:½ hp
- Door type:2 glass swing doors
- Shelves/drawers:8 full size shelves
- Weight:211 kg (465 lbs.)
- Exterior W×D×H:1375×758×1997 mm (54⅛×29⅞×78⅝")
- Capacity:1388 L (49 cu.ft.)
Specifications
About this item
Swinging or sliding doors. These upright laboratory refrigerators maintain an average temperature of 3 – 5 °C (37 – 41 °F).
- All units feature a natural refrigerant that is environmentally friendly
- R290 hydrocarbon refrigerant emits zero ozone depletion potential
- Units are supplied standard with the LAE temperature control
- Exterior digital display and alarm function
Units are equipped with low E, double-pane, thermal insulated glass doors for energy efficiency.
Note: Units do not come with castors. Castors can be ordered separately.
These refrigerators are supplied standard with four, eight, or twelve adjustable, heavy-duty, PVC-coated full white wire shelves.
Certifications: C-UL US listed. NSF certified. Natural Refrigerant.
Ordering information: Additional full white wire shelves can be ordered seperately for any VWR® double glass door refrigerators. Optional chart recorder, alarm, and thermometer accessories require factory installation.
Warranty: Refrigerators come with a three-year parts and labor warranty, with an additional two-year warranty on for compressor parts.
Warranty: Refrigerators come with a three-year parts and labor warranty, with an additional two-year warranty on for compressor parts.
Customers Who Bought This Also Bought