Precleaned Volatile Organic Analyte, VOA Sampling Vials, Restek
Catalog #: 10015-256
Supplier: Restek
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:60.00 ml
- Septum:PTFE/silicone
- Color:Amber
- Description:Collection Vials for ASE 200
- Thickness:0.125"
- Cat. no.:10015-256
- Supplier No.:26122
Specifications
About this item
Precleaned volatile organic analyte sampling vials are cleaned and assembled before delivery, and are lot traceable for guaranteed quality.
- Screw-thread or vial format
- Clear or amber color
- Glass fabrication
- 24 mm orifice
Volume capacity ranges from 20 to 60 ml depending on model. These vials are cleaned to U.S. EPA Protocol B specifications.
Customers Who Bought This Also Bought