CELLSTAR® Cell-Repellent Surface Dishes, Greiner Bio-One
Catalog #: 10014-312
Supplier: Greiner Bio-One
Specifications
- Ø:35 mm
- Sterility:Sterile
- Color:Clear
- Description:Cell-Repellent Cell Culture Dish with Lid
- Height:10 mm
- Material:PS
- Cat. no.:10014-312
- Supplier No.:627979
Specifications
About this item
These sterile, PS cell culture dishes have a cell-repellent surface to effectively inhibit cell attachment. Achieved through a chemical polymer modification, the surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments.
- Effectively inhibits cell adhesion
- Sterile
- Lid with condensation rings
- Other formats available (flasks, microplates, multiwell plates)
Characterised by low cell attachment, the cell-repellent surface is ideal for applications such as spheroid cultures and stem cell aggregate formation, suspension culture of semi-adherent and adherent cell (eg. for suspension culture of macrophages), gel-based 3D cultures, or magnetic 3D cell culturing (Nano3D technology).
Customers Who Bought This Also Bought