Order Entry
ContactUsLinkComponent
Cap, Plug, 16mm, Green, designed in 11mm, 12mm, 16mm and 17mm sizes, polyethylene
Plug Stoppers, 16 mm, Globe Scientific
Catalog #: 10014-228
Supplier:  Globe Scientific
Cap, Plug, 16mm, Green, designed in 11mm, 12mm, 16mm and 17mm sizes, polyethylene
Plug Stoppers, 16 mm, Globe Scientific
Catalog #: 10014-228
Supplier:  Globe Scientific

Specifications

  • Color:
    Green
  • Description:
    Plug Stopper
  • Material:
    Polyethylene
  • Cat. no.:
    10014-228
  • For Tube O.D.:
    16 mm
  • Supplier No.:
    116142G

Specifications

About this item

These polyethylene plug caps are available in a selection of colors to facilitate sample identification.

  • Low density polyethylene (LDPE)
  • Assorted colors available
Customers Who Bought This Also Bought