Order Entry
ContactUsLinkComponent
Septa 20mm for Headspace. Grey butyl rubber Injection Stoppers. 100/bag/pack
Butyl Rubber Injection Stopper, MicroSolv
Catalog #: 10014-072
Septa 20mm for Headspace. Grey butyl rubber Injection Stoppers. 100/bag/pack
Butyl Rubber Injection Stopper, MicroSolv
Catalog #: 10014-072

Specifications

  • Ø:
    20 mm
  • Color:
    Grey
  • Description:
    Septa, headspace, stopper, for use in 20 mm crimp caps
  • Material:
    Molded butyl rubber
  • Cat. no.:
    10014-072
  • Supplier No.:
    95025-06

Specifications

About this item

Shaped, injection stoppers, butyl rubber used in PerkinElmer Injectors. Use in aluminum or steel crimp caps for headspace autosamplers which are sold separately.

Packaging: Supplied in polyethylene bags.
Customers Who Bought This Also Bought