Headspace Caps, MicroSolv
Catalog #: 10014-062
Supplier: MicroSolv Technology Corp
Specifications
- Septum:White Silicone/Blue PTFE 55° Shore A, 1.5 mm
- Color:Gold
- Description:Magnetic Crimp Cap
- Material:Aluminum
- Size:20 mm, 8 mm Hole
- Cat. no.:10014-062
- Supplier No.:95025-23-4D
Specifications
About this item
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Customers Who Bought This Also Bought