VWR® Screw-Cap Centrifuge Tube, 5 ml
Catalog #: 10002-738
Supplier: VWR International
CSA Certified
UL Listed
Specifications
- Sterility:Sterile
- Volume:5 ml
- Color:Clear
- Description:VWR® Screw-Cap Centrifuge Tubes
- Maximum RCF:25000×g
Specifications
About this item
VWR® Screw-Cap Centrifuge tubes are supplied with 20 mm Ext.Ø.
- Uniform 5 ml tube volume
- Compatible with most existing rotors
- Available in sterile and nonsterile formats
Tubes can be used in temperatures ranging from –86 to 110 °C (–122 to 230 °F), and are excellent for boiling and low temperature sample preservation. The tubes have a 16 mm diameter, which is identical to standard 15 ml tubes. This ensures compatibility with existing centrifuge rotors. Tubes can withstand up to 25000 ×g.
caps that seal smoothly and completely with a single 360° turn.
Ordering information: Sterile tubes are packed in rack packaging (upright in foam racks with caps attached). Nonsterile tubes are packaged in bulk, with caps unattached.
Packaging: Sterile tubes are packed in rack packaging (upright in foam racks with caps attached). Nonsterile tubes are packaged in bulk, with caps unattached.
Customers Who Bought This Also Bought