Ward's® Intermediate Periodic Table
Catalog #: 470217-474
Supplier: MERCURY PRINT PRODUCTIONS SE
Specifications
- Dimensions:8.5×11"
- Description:Intermediate periodic table
- Supplier No.:301_U
Specifications
About this item
This poster is available in a variety of sizes to meet your teaching needs.
- Clear text
- Bright color
- Double-sided formats available
- Symbols, atomic number, and atomic weights in large print
Ward's intermediate periodic tables use clear text and bright color to make the elements and key information easy to find. The symbol, atomic number, and atomic weight are large and easy to see from a distance. The element name, electron configuration, oxidation state, electronegativity, and density are smaller. Information updated December 2016.
The backs of the 8.5×11" and 11×17" tables display polyatomic ions, solubility rules, and useful equations. Teachers can hang the larger tables on a classroom wall to reference while teaching.
Customers Who Bought This Also Bought