APS™ Adhesion Microscope Slides, Matsunami Glass
Catalog #: 10000-146
Supplier: Matsunami Glass
Specifications
- Color:Yellow
- Description:Aps™ adhesion slides, with clipped corners
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
- Cat. no.:10000-146
- Supplier No.:SUAPS12
Specifications
About this item
The Matsunami APS™ slide is treated to provide a strong permanent charge to the slide surface
Matsunami microscope slides are manufactured in Japan using optically clear, exceptionally flat, low fluorescence glass. Slides are available with 90° or clipped corners.
Excellent for routine histology, IHC, and cytology preparations. Optimized for use with thermal printers.
Ordering information: Slides are packaged 100 per box, 10 boxes per case (1000 slides).
Customers Who Bought This Also Bought