Screw Caps, 9 mm, Soft-Guard™, MicroSolv
Catalog #: 10803-658
Supplier: MicroSolv Technology Corp
Specifications
- Cap Size:9-425 mm
- Cap Type:Screw cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE, bonded
- Material:PP
- Cat. no.:10803-658
- Cap Color:Purple
- Supplier No.:9502S-E-10C-P
Specifications
About this item
Screw caps for 12 x 32 autosampler vials.
Customers Who Bought This Also Bought