Caps, BASIK™, MicroSolv
Catalog #: 10803-628
Supplier: MicroSolv Technology Corp
Specifications
- Cap Size:11 mm
- Cap Type:Snap cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE Pre-Slit
- Material:PE
- Cat. no.:10803-628
- Cap Color:Red
- Supplier No.:9502C-E-30R
Specifications
About this item
Customers Who Bought This Also Bought