Caps, BASIK™, MicroSolv
Catalog #: 10803-586
Supplier: MicroSolv Technology Corp
Specifications
- Cap Size:11 mm
- Cap Type:Snap cap
- Septum:Soft-Guard, White Silicone Rubber / Red PTFE
- Material:PE
- Cat. no.:10803-586
- Cap Color:Yellow
- Supplier No.:9502C-E-10Y-M
Specifications
About this item
For use with 12 x 32 mm autosampler vials.
Customers Who Bought This Also Bought