Inserts for 2.0 ml, 8 mm Screw-Thread Vials, Restek
Catalog #: 10803-360
Supplier: Restek
Specifications
- Cap included:No
- Capacity:0.10 ml
- Description:Insert with bottom spring
- Material:PP
- Bottom Style:Conical bottom
- Supplier No.:24512
Specifications
About this item
A variety of inserts compatible with screw-thread vials are available in a number of formats, including a flat bottom or with or without a bottom spring.
- Screw-thread vial compatibility
- 8 mm orifice
- Glass or polypropylene fabrication
Inserts for 8 mm screw-thread vials are constructed of borosilicate glass or heavy-duty polypropylene for durable use.
Customers Who Bought This Also Bought