VWR® Disposable Square Weighing Boats
Catalog #: 10803-172
Supplier: VWR International
Specifications
- Capacity:250 ml
- Color:Black
- Cat. no.:10803-172
- W×D×H:140 x 140 x 22 mm (5.5 x 5.5 x 0.9")
Specifications
About this item
These square shaped polystyrene flexible weighing boats with smooth surfaces enable accurate pour-out with minimal sample loss.
- Shallow form with wide, flat bottom avoids tipping
- Rounded corners simplify transfer
- Temperature resistant up to 70°C
They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bleaches. Ideal for use with microwaves, balances, or moisture analyzers.
Customers Who Bought This Also Bought