VWR® Pour-Boat Weighing Dishes
Catalog #: 10803-166
Supplier: VWR International
Specifications
- Color:White
- Description:Large
- Cat. no.:10803-166
- W×D×H:108 x 183 x 26 mm (4.2 x 7.2 x 1")
Specifications
About this item
Samples are easily dispensed with the pour spout design without flexing the dish.
- Flat bottom avoids tipping
- Temperature resistant to 70°C
- Maximize recovery of typically expensive chemicals
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
These flat-bottomed dishes are made from 0.3 mm thick polystyrene for better strength, stability, and handling.
Customers Who Bought This Also Bought