Amber Plain Disposable Borosilicate Glass Tubes, Kimble Chase
Catalog #: 10799-210
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Length:100 mm
- O.D.:16 mm
- Volume:15 ml (overflow capacity)
- Supplier No.:73500-16100A
Specifications
About this item
Premium quality tubes provide superior protection for light sensitive applications.
Tubes are manufactured from amber 51 expansion borosilicate glass.
Packaging: Packed in convenient trays that are shrink-wrapped in plastic film.
Customers Who Bought This Also Bought