VWR® Atlas Mobile Carts with Heavy-Duty Leveling Casters
Catalog #: AMC313636H
Supplier: VWR International
Specifications
- Width:36"
- Color:Light Neutral
- Description:Atlas Mobile Carts, Standing/ Bench Height
- Height:36"
- Cat. no.:AMC313636H
- Depth:31”
Specifications
About this item
Atlas mobile carts with heavy-duty leveling casters include two columns with bases, modesty panel and front apron rail with or without front support.
- Sturdy, heavy-duty construction
Carts are available in various sizes and dimensions. 72" wide carts with front support are equipped with a center leg for added support.
Customers Who Bought This Also Bought