CritiCore Taffeta-Hypalon/CSM Shoe Covers
Catalog #: 10798-888
Supplier: VWR International
Specifications
- Garment application:Cleanroom
- Garment fit:Regular
- Gender:Unisex
- Shoe size:XL
- Closure type:Press studs / snaps
- Color:White
- Fabric:Polyester
- Weight:2.5 oz./sq. yd.
- Cat. no.:10798-888
- Type:Shoe cover
- Supplier No.:10798-888
Specifications
About this item
These reusable cleanroom shoe covers are manufactured with a soft, tan CSM (Hypalon) sole and 100% monofilament polyester taffeta uppers.
- Tunneled elastic at the ankle
- Color-coded loop for size identification
- Single snap adjustment on the back
Extremely lightweight shoe covers are available in white only.
Ordering information: Contact your Avantor sales representative for more information.
Packaging: Shoe covers are packaged in pairs.
Customers Who Bought This Also Bought