Blue Epoxy-Coated Steel Wire Test Tube Racks
Catalog #: 470165-390
Supplier: Wards
Specifications
- No. of Holes:20 (4×5)
- Cat. no.:470165-390
- For Tube O.D.:18 - 20 mm
- Supplier No.:CH182015A
Specifications
About this item
Coated steel wire racks are chemical and corrosion resistant and come in a variety of sizes.
- Test tube rack featuring a sturdy epoxy-coated steel construction that will stand up to the wear and tear any lab
- Withstands temperatures up to 121 °C (249.8 °F)
Coating provides a protective and smooth coat that is impervious to weak acids, bases, and salts.
Customers Who Bought This Also Bought