Cultubes™, Sterile Culture Tubes, Simport Scientific
Catalog #: CA10798-868
Supplier: Simport Scientific
Specifications
- Capacity:14 ml
- Ø:17 mm
- Description:Cultubes™ Sterile Culture Tubes with Cap
- Height:95 mm
- Material:PS
- Packaging:25/Bag, 500/Case
- Supplier No.:T426-2
Specifications
About this item
Cultubes™ are manufactured with precision molding using virgin thermoplastics to ensure that all tubes are uniform in size and shape.
- Disposable sterile tubes
- Biologically inert and exampt from mold release agents
These disposable, non-graduated, sterile culture tubes can be used for most routine laboratory procedures. They are biologically inert and exempt from mold release agents. Precision molding with virgin thermoplastics ensures that the tubes will be uniform in size and shape. High resistance to breakage reduces danger in handling infectious or other potentially harmful cultures.
Transparent polystyrene tubes will withstand moderate centrifugation speeds (1400×g), and temperatures to 70 °C. Translucent polypropylene tubes can be centrifuged at higher speeds (3000×g), and resist temperatures from –190 to +120 °C.
Delivery: Tubes are supplied with either a two-position ribbed polyethylene cap (which can be left loose for aerobic work or sealed for anaerobic cultures), or they are supplied without caps for general-purpose work.
Customers Who Bought This Also Bought