QualiRod Conical Hand Drill, Bürkle
Catalog #: 10796-244
Supplier: BURKLE INC
Specifications
- Length:17.5 cm
- Description:Hand-drill, conical
- Cat. no.:10796-244
- Supplier No.:5311-0001
- Insertion Depth:120 mm
Specifications
About this item
Conically shaped hand-drill, with sharp cutting edges and a solid handle
- Stainless steel V2A (1.4301)/AISI 304
- Sterilisable
- Conforms to standards EN/ISO 707
Ideal to cut out samples from soft, paste-like substances (cheese, butter, clay, loam, soap, wax, etc.).
Customers Who Bought This Also Bought