RIVAL™ 200 Pack Accelerator Free, Soft Modulus, Exam Grade Nitrile Gloves, TechNiGlove
Catalog #: 10791-610
Supplier: Techniglove
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XL
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:4 mil
- FDA regulated:+
- Cuff style:Rolled
- Finger thickness:4 mil
- Palm thickness:3.5 mil
- Cuff thickness:3 mil
- Cat. no.:10791-610
- Supplier No.:RV404
Specifications
About this item
Twice as many gloves in each case.
- Accelerator-free
- Powder-free
- Soft modulus
- Low extractable
- 100% nitrile
Rival's new soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort. Microtextured fingertips provide excellent grip on all surfaces. Rival is 100% nitrile and contains no natural rubber. AQL level of 1.5 for pinhole protection.
Environmentally and economically conscious. All in a box saves space and reduce waste.
Ordering information: Packaged 200 gloves per box, 10 boxes per case.
Customers Who Bought This Also Bought