Pharmacy Bags, Reclosable, Elkay Plastics
Catalog #: 10789-898
Supplier: Elkay Plastics
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:2×3"
- Color:Clear
- Description:Reclosable bags
- Thickness:2 mil
- Cat. no.:10789-898
- Supplier No.:F20203
Specifications
About this item
These clear line seal top reclosable bags provide protection, convenience and economy.
- Zipper type seal closes securely and is easy to open and close time after time
These bags are excellent for storing displaying, protecting and shipping all types of product.
Certifications: Made only with virgin resin, they meet FDA requirements for contact with food products.
Ordering information: Bags under 15" wide are packed in cartons of 1000 with inner packs of 100 bags.
Customers Who Bought This Also Bought