SP Bel-Art "Space Saver" Vacuum Desiccators, Bel-Art Products, a part of SP
Catalog #: 10790-798
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:White Polypropylene Bottom
- Height:20.6 cm (81/8")
- Clearance Above Plate:12.1 cm (4¾")
- Cat. no.:10790-798
- Inner Diameter:14.9 cm (5⅞")
- For Plate Dia.:14 cm No.3
- Flange O.D.:17.1 cm (6¾")
Specifications
About this item
This small plastic vacuum desiccator is ideal for degasing liquids quickly and easily in the laboratory or classroom.
- Strong, shatterproof units
- Dry storage and protection for sensitive products
- Lighter than similarly sized glass models
- Holds a full vacuum (29.9" Hg) at room temperature for 24 hours
- Neoprene O-ring assures a tight seal
- Clear polycarbonate bottom models offer increased viewing visibility
All units have a ‘Flat Dome’ clear polycarbonate top with large ribbed knob that maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes. They include a 0.32cm (1/8") thick perforated plate under which disposable or reusable desiccant can be placed.
Customers Who Bought This Also Bought