Order Entry
ContactUsLinkComponent
Sterile 70% Isopropanol
VWR® Sterile 70% Isopropanol
Catalog #: CA89499-420
Supplier:  VWR International
Sterile 70% Isopropanol
VWR® Sterile 70% Isopropanol
Catalog #: CA89499-420
Supplier:  VWR International

Specifications

  • Description:
    Trigger spray bottle
  • Size:
    946 ml (32 oz.)

Specifications

About this item

Filtered to 0.2 µm and induction sealed to assure sterility.

  • Contains 70% USP grade isopropanol and 30% USP grade deionized water
  • Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
  • Ideal for use with sterile cleanroom wipers

Filtered to 0.2 µm and induction sealed to assure sterility.

Excellent for wipedown of isolators, cabinets, laminar flow hoods.

Each bottle is lot coded and has an expiration date.

Suitable for wipedown of products and equipment for pass through to controlled environments. Can be used on gloved hands in sterile environments.

Customers Who Bought This Also Bought