Jackson Safety® G35 Inspection Gloves, Kimberly-Clark
Catalog #: CA10789-246
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:8
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Nylon
- Cat. no.:CA10789-246
- Supplier No.:38718
Specifications
About this item
Designed for conducting sensitive critical quality control inspections.
- Low lint
- 100% nylon knitted shell
- Seamless construction
- Silicone free
- Excellent sensitivity and dexterity
The low lint 100% nylon material can help protect the inspection process and reduce rework in a way cotton gloves cannot. They feature a seamless construction and offer excellent dexterity and sensitivity so that inspectors can detect imperfections and defects.
The gloves are not made with silicone, so you can comfortably use them for quality inspections in a variety of environments, including film handling and the automotive and aerospace industries.
Customers Who Bought This Also Bought