Order Entry
ContactUsLinkComponent
Dialysis tubing 32mm x 20.4mm diameter, 100 Feet Roll
Innovating Science® Dialysis Tubings
Catalog #: 470163-416
Supplier:  Ward's Science
Dialysis tubing 32mm x 20.4mm diameter, 100 Feet Roll
Innovating Science® Dialysis Tubings
Catalog #: 470163-416
Supplier:  Ward's Science

Specifications

  • Ø:
    20.4 mm
  • Length:
    30 m
  • Width:
    32 mm
  • Description:
    Dialysis tubing
  • Supplier No.:
    ADDD0109-100

Specifications

About this item

The semi-permeable membrane, created from a natural source of cellulose, allows passage of particles up to 14000 Da.

  • Available in multiple lengths

Flat width and open diameter measurement provided in the ordering table.

Customers Who Bought This Also Bought