Specifications
- Communication interface:RS232, USB (Host and Device)
- Linearity:0.2 g
- Pan/Platform Size:170×200 mm
- Repeatabilty:0.1 g (5% load)
- Stabilization Time:1 s
- Voltage:100–240 V, ±10%, 50/60 Hz, 0.3 A
- Model:MS8001TS
- Cat. no.:CA10753-712
- Dimensions:194×99×347 mm
- Readability:0.1 g
- Weighing Capacity:8200 g
- Supplier No.:30133536
Specifications
About this item
METTLER TOLEDO® MS-TS series balances are reliable and robust balances designed for everyday weighing.
To ensure trusted results, the MS-TS series balances feature built-in checks and safety features. All units include MinWeigh warnings, LevelControl, ISO-Log (adjustment history), sample IDs, passcode protection, and Automatic Internal Adjustment (FACT). These easy to use units are supplied standard with a 17.8cm (7") extra-large color TFT touchscreen, an intuitive user interface, and more than ten built-in applications. The robust and durable design features full metal housing, a robust Monobloc weighing cell, and massive overload protection. Units are easy to clean and chemical-resistant, as the full metal housing is resistant to most chemicals including acetone. A QuickLock feature for draft shields and glass panels allows dismantling in seconds.
- Reliable and robust
- Easy to operate
- Advanced security features
- Metal housing
- Easy to clean
METTLER TOLEDO® MS-TS series balances are reliable and robust balances designed for everyday weighing.
Easy to operate units incorporate advanced security features, and these balances make even sophisticated weighing simple and worry free.
To ensure trusted results, the MS-TS series balances feature built-in checks and safety features. All units include MinWeigh warnings, LevelControl, ISO-Log (adjustment history), sample IDs, passcode protection, and Automatic Internal Adjustment (FACT). These easy to use units are supplied standard with a 17.8 cm (7") extra-large color TFT touchscreen, an intuitive user interface, and more than ten built-in applications. The robust and durable design features full metal housing, a robust Monobloc weighing cell, and massive overload protection. Units are easy to clean and chemical-resistant, as the full metal housing is resistant to most chemicals including acetone. A QuickLock feature for draft shields and glass panels allows dismantling in seconds.
Capacities range from 120 to 12200 g, with readabilities starting from 0.1 mg.