LaboPlast® and SteriPlast® Disposable Sampling Spoons, Bürkle
Catalog #: 10770-096
Supplier: BURKLE INC
Specifications
- Capacity:10 ml (0.34 oz.)
- Length:170 mm (6.69")
- Color:White
- Description:Disposable sampling spoon
- Material:PS
- Cat. no.:10770-096
- Supplier No.:5378-1012
Specifications
About this item
The LaboPlast® and SteriPlast® single-use spoons made of polystyrene.
- Production, assembling, and packaging acc. to ISO cleanroom class 7
- According to EU food and FDA guidelines
- Individually packed
The spoons are ideal for sampling powders, granules, and pastes.
Ordering information: The sampling spoon is available in 2.5 ml (0.08 oz.) (similar to teaspoon) and 10 ml (0.34 oz.) (similar to tablespoon). Also available with long handle (11.8") and curved bowl in different sizes - 5 ml (0,17 oz.), 10 ml (0.34 oz.) or 20 ml (0.68 oz.).
Customers Who Bought This Also Bought