SteriPlast® Sampling Scoop, Bürkle
Catalog #: 10769-654
Supplier: BURKLE INC
Specifications
- Capacity:25 ml (0.84 oz.)
- Length:141 mm (5.5")
- Description:Without lid
- Material:PS
- Cat. no.:10769-654
- Supplier No.:5378-1001
Specifications
About this item
These scoops are ideal for the sampling of powder, granules and pastes.
- Individually packed, gamma radiation sterilised
- Production, assembling and packaging acc. to ISO cleanroom class 7
They are also available with a transparent lid to close it immediately after the sampling procedure to secure a sterile and contamination-free sample. Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.
Certifications: Complies with EU food requirements and FDA regulations.
Customers Who Bought This Also Bought